Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER

Interion® Gas Spring Single Monitor Desk Mount

Product Description
Interion® Gas Spring Single Monitor Desk Mount

The Interion® By Global Industrial Single Monitor Desk Mount offers ergonomically correct positioning of a single work display without sacrificing desktop space. Working at a computer screen that's at eye level can prevent lost productivity due to eye strain and back pain caused by poor posture. The single monitor desk mount is engineered from aircraft grade aluminum and injection molded plastic for unparalleled durability and smooth adjustments. The integrated high performance gas lift spring powered arm is optimized for holding a monitor up to 19.8 lbs. and makes swiveling, tilting and rotating displays easy. The single monitor desk mount includes a dual USB 3.0 port hub in the base, which are convenient for connecting keyboards, mice, USB flash drives, or for charging and sync with other devices. The 6-ft. USB connection supports room for standing desks, even when the computer is situated on the floor. The mounting hardware supports clamp installation on desks up to 3 inches thick with wire routing for a clean seamless look. The mount can also be converted to grommet installation for secure mounting to standing desks with pre-drilled grommet holes.

Specifications:
  • Construction: Aluminum
  • Weight Capacity: 4.4 - 19.8 lbs.
  • Screen Size Compatibility: 17" to 30"
  • Screen Tilt: +85° / -15°
  • Screen Pivot: ±90°
  • Screen Rotation: 360°
  • Arm Pivot: ±180°
  • Arm Extension: 21 inch
  • Lift: 17.4 inch
  • VESA Pattern (mm): 75x75; 100x100
  • Integrated dual USB 3.0 hub
  • Convertible installation mount - clamp or grommet style


PRICE
$109.95

1
1
Backordered, expected around 01/01/2027
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity19.8 lbs
Weight8 lbs
LCD Size17" - 30"
Lift17.4" in
Mounting Hole Pattern75 x 75, 100 x 100 mm
Extension21 in

Product Details

Assembly RequiredYes
TypeDesk Mount
ColorSilver
Swivel180° °
Hardware IncludedYes
Tilt+85° / -15° °
Rotation360° °
StyleArticulating
Mounting LocationDesktop
Display TypeSingle Monitor
MaterialAluminum
DescriptionGas Spring Single Monitor Desk Mount
Package Quantity1
Manufacturers Part Number670192
Connectivity2 x USB 3.0
BrandInterion by Global Industrial

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes