Diamond Brite Interior Semi-Gloss Paint, Off White Gallon Pail 1/Case - 21600-1
Write a Review
|
Questions & Answers (0)
Product Description
Diamond Brite Paint Interior Semi-Gloss, Off White Gallon Pail 1/Case - 21600-1
Provides a tough semi-gloss finish for walls and trim. Use it on drywall, masonry and primed wood or metal. Dirt and grease resistant. Low odor. Can be brushed, rolled or sprayed.
Provides a tough semi-gloss finish for walls and trim. Use it on drywall, masonry and primed wood or metal. Dirt and grease resistant. Low odor. Can be brushed, rolled or sprayed.
PRICE
$39.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1 gal. |
Product Details
| Style | Semi-Gloss |
| Size Type | Can |
| Finish | Semi-Gloss |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 21600-1 |
| Brand | Diamond Brite Paint |