x

Take 15% off your entire order!

Offer applied at checkout

Dinoflex Interlocking Paver-Smooth, 3/4"H x 24"L x 24"W, 4 ft<sup>2</sup>, Red 306RT19122

Shown In Stone Beige Pigment

Dinoflex Interlocking Paver-Smooth, 3/4"H x 24"L x 24"W, 4 ft2, Red 306RT19122

Item #: WBB1505341

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Stone Beige
  • Green
  • Black
  • Teak Brown
  • Red

Red

$31.00 up to 3% OFF

Minimum Quantity: 4

Price: $29.95

Save $1.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Interlocking Paver-Smooth, 3/4"H x 24"L x 24"W, 4 ft2, Red

These resilient and long-lasting tiles are the perfect product for covering patios and walkways, and their shock absorbing and slip resistant qualities make for a safer and more comfortable walking surface. These tiles are chosen for senior care, exterior restaurant patios and many other commercial and residential applications. Available in both loose lay interlocking and glue down non-interlocking options.

Features:
  • Renewal of Old Surfaces
  • Slip Resistant
  • Spike Resistant
  • Noise Reduction
  • Shock Absorbency
  • Low Maintenance
Applications:
  • Golf Clubs
  • Retail Stores
  • Senior Citizen Areas
  • Ski Lodges
  • Restaurant Decks & Patios
  • Ice Arenas
  • Parks & Campgrounds
  • Outdoor Decks
  • Residential Landscaping
  • Fitness Areas
  • Rooftops, Patios, Walkways
  • Temporary Ground Cover
  • Protective Coverings
Accessory:
  • Plastic Barbed Pin Connectors

  • CONSTRUCTION Recycled Rubber
  • DESCRIPTION Interlocking Paver
  • MANUFACTURERS PART NUMBER 306RT19122
  • LENGTH INCHES 24
  • COLOR FINISH Red
  • WEIGHT LBS 16
  • BRAND DinoFlex
  • WARRANTY 5 Yr. Limited Warranty
  • HEIGHT INCHES 3/4
  • THICKNESS INCHES 3/4
  • WIDTH INCHES 24
  • SURFACE Smooth
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

4 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Dinoflex Interlocking Paver-Smooth, 3/4"H x 24"L x 24"W, 4 ft<sup>2</sup>, Red 306RT19122

Dinoflex Interlocking Paver-Smooth, 3/4"H x 24"L x 24"W, 4 ft2, Red 306RT19122

Item #: WBB1505341

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant