Interlocking Storage Cabinet 11-3/4"W 11-3/8"D x 11"H - 14 Red Drawers
Organize and store your small parts with these modular storage cabinets. Interlocking storage cabinets have the unique ability to interlock horizontally and vertically allowing you to customize your storage needs. Pre-drilled holes on the backside of cabinet allow for wall mounting. Cabinets are made from high impact polystyrene. Drawers are removable and will not rust or corrode. Drawers have a recessed handle and come with a slotted label holder. Drawers have seven divider slots molded in so that it may be divided into multiple compartments. Clear window allows easy identification of parts. Unit comes complete with drawers, clear windows and two dividers per drawer.
Quantum Interlocking Storage Cabinet QIC-12123 - 11-3/4"Wx11-3/8"Dx11"H - 14 Red Drawers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-3/8 in |
| Depth | 11-3/4 in |
| Height | 11 in |
| Weight Capacity | 50 lbs |
| Weight | 10 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer Cabinet |
| Frame Color Family | Gray |
| Drawer Color Family | Red |
| Color | Gray |
| Drawer Material | Plastic |
| Number of Drawers | 14 |
| Drawer Quantity (Drawer Size) | 12(A), 2(C) |
| Material | Plastic |
| Number of Compartments | 14 |
| Package Quantity | 1 |
| Frame Material | Plastic |
| Manufacturers Part Number | QIC-12123RD |
| Brand | Quantum Storage Systems |