Finely granulated iodized salt is a great condiment to keep on hand. Perfectly premeasured for single use.
Office Snax® Iodized Salt Packets, 0.75 g, Pack of 3000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$24.75
This product will be restocked soon
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 0.75 g |
Product Details
| Type | Spices & Seasonings |
| Kosher | Yes |
| Color | White |
| Capacity | 0.75 g |
| Made in the USA | Yes |
| Flavor | Salt |
| Package Type | Packet |
| Description | Iodized Salt Packets |
| Package Quantity | 3000 |
| Manufacturers Part Number | OFX15261 |
| Gluten Free | Yes |
| Brand | Office Snax |
Compliance & Certifications
| Certifications | Kosher Certified |