InterQuip IQBC600 Cleated Belt Scraper/Finger Cleaner For 0"-24" Wide Belt w/ Stainless Steel Tips
Write a Review
|
Questions & Answers (0)
Product Description
The IQ600 Cleated Belt Scraper / Finger Cleaner is engineered to deliver reliable, efficient cleaning for cleated conveyor belts up to 24 inches wide. Designed with a durable polyurethane body and reinforced with stainless steel tips, this finger-style cleaner is built to perform in demanding environments where standard scrapers cannot effectively clean around cleats.
Its flexible finger design adapts around cleats, maintaining consistent contact with the belt surface to remove carryback without damaging the belt or cleat structure. This targeted cleaning action helps prevent material buildup in hard-to-clean areas, improving overall conveyor performance while minimizing belt wear. The result is increased efficiency, reduced downtime, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications utilizing cleated belts.
Unlike traditional belt scrapers that struggle or fail to perform on cleated belts, the IQ600 Cleated Belt Scraper is specifically engineered to address this gap in the market. Cleated belts present unique cleaning challenges that most standard scrapers are not designed to handle, often leading to excessive buildup and maintenance issues. The IQ600 provides a purpose-built solution, offering double-action cleaning where alternative options are limited or unavailable-making it a valuable addition for operations running cleated conveyor systems.
Its flexible finger design adapts around cleats, maintaining consistent contact with the belt surface to remove carryback without damaging the belt or cleat structure. This targeted cleaning action helps prevent material buildup in hard-to-clean areas, improving overall conveyor performance while minimizing belt wear. The result is increased efficiency, reduced downtime, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications utilizing cleated belts.
Unlike traditional belt scrapers that struggle or fail to perform on cleated belts, the IQ600 Cleated Belt Scraper is specifically engineered to address this gap in the market. Cleated belts present unique cleaning challenges that most standard scrapers are not designed to handle, often leading to excessive buildup and maintenance issues. The IQ600 provides a purpose-built solution, offering double-action cleaning where alternative options are limited or unavailable-making it a valuable addition for operations running cleated conveyor systems.
PRICE
$2,849.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | IQ-BC600-C |
| Type | Belt Scraper |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Red |
| Brand | InterQuip |