InterQuip IQBC600 Double Bladed Scraper/Finger Cleaner Standard For 0"-24"Wide, Green
Write a Review
|
Questions & Answers (0)
Product Description
The IQ600 Plain/Smooth Belt Scraper/Finger Cleaner is engineered to deliver reliable, efficient cleaning for conveyor belts up to 24 inches wide. Universal mounting brackets allow for side or under-belt installation flexibility. Designed with a durable green polyurethane body and reinforced with stainless steel tips, this finger-style cleaner provides long-lasting performance in demanding environments.
Its flexible finger design maintains consistent contact with the belt surface, effectively removing carryback while minimizing belt wear. The result is improved conveyor efficiency, reduced material buildup, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications.
Its flexible finger design maintains consistent contact with the belt surface, effectively removing carryback while minimizing belt wear. The result is improved conveyor efficiency, reduced material buildup, and lower maintenance costs. Ideal for use in aggregate, construction, recycling, and other industrial material handling applications.
PRICE
$4,179.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | IQ-BC600-AA |
| Type | Double Bladed Scraper |
| Material | Polyurethane |
| Package Quantity | 1 |
| Color | Green |
| Brand | InterQuip |