Leather upper. Moisture Wicking Nylon Mesh lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Rubber Lug Bottom Outsole. Goodyear Welt, Kevlar Stitching.
Iron Age® IA0163 Men's 6" Internal Met Guard Work Boot, Brown, Size 12 W
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 12 |
Product Details
| Type | Work Boots |
| Color | Brown |
| Toe Type | Steel Toe |
| Outsole Design | Rubber Lug Bottom |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | 6" Internal Met Guard Work Boot |
| Package Quantity | 1 Pair |
| Gender | Men's |
| Manufacturers Part Number | IA0163-W-12 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Moisture Wicking Nylon Mesh |
| Waterproof | No |
| Brand | Iron Age |