Full Grain Leather upper. Steel toe. Nylon Mesh Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Oil, Slip and Chemical Resistant Solid Rubber Bottom. Goodyear Welt Construction, Kevlar Stitching.
Iron Age® IA5016 Men's 6" Met Guard Work Boot, Black, Size 9.5 M
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$124.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 6 in |
| Size | 9.5 |
Product Details
| Type | Work Boots |
| Color | Black |
| Toe Type | Steel Toe |
| Outsole Design | Oil, Slip & Chemical Resistant Solid Rubber Bottom |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | 6" Met Guard Work Boot |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | IA5016-M-9.5 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Moisture Wicking Nylon Mesh |
| Waterproof | No |
| Brand | Iron Age |