Iron Age® IA5150 Men's 6" Sport Boot, Black, Size 9 M
Write a Review
|
Questions & Answers (0)
Product Description
Leather upper. Steel Toe. Nylon Mesh Lining. Removable EVA Cushion Insert with Sponge Rubber Heel Wedge. Dual Density; EVA Cushion Midsole with Rubber Bottom. No Metal on Upper.
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Boot Height | 6 in |
| Size | 9 |
Product Details
| Type | Work Boots |
| Color | Black |
| Toe Type | Steel Toe |
| Outsole Design | EVA Cushion Midsole With Rubber Bottom |
| Style | Men's |
| Insulated | No |
| Material | Leather |
| Description | 6" Sport Boot |
| Gender | Men's |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | IA5150-M-9 |
| Slip Resistant | Yes |
| Insole | Removable EVA Cushion Insert |
| Lining Material | Nylon Mesh |
| Waterproof | No |
| Brand | Iron Age |