Tingley® Iron Eagle® Overall, Green, Knee Patch Pockets, LOTO Straps, Large
Write a Review
|
Questions & Answers (0)
Product Description
Iron Eagle Heavy protection, lightweight comfort. The Iron Eagle exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline.
PRICE
$48.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | L |
Product Details
| Type | High Visibility Overalls |
| Material | Polyurethane On Nylon |
| Gender | Unisex |
| Description | Iron Eagle® Overall |
| Color | Green |
| Manufacturers Part Number | O22048.LG |
| Waterproof | Yes |
| Brand | Tingley |