Iron Eagle Heavy protection, lightweight comfort. The Iron Eagle exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline.
Tingley® Iron Eagle® Overall, Green, Knee Patch Pockets, LOTO Straps, Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$48.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | M |
Product Details
| Type | High Visibility Overalls |
| Material | Polyurethane On Nylon |
| Gender | Unisex |
| Description | Iron Eagle® Overall |
| Color | Green |
| Manufacturers Part Number | O22048.MD |
| Waterproof | Yes |
| Brand | Tingley |