Hirsh Iron Horse Riveted Shelving with Wire Deck Shelves are available in 4 and 5 shelf units. Riveted steel construction of each unit provides a total capacity of 2300 lbs of evenly distributed weight. Wire shelves provide easy cleaning. Assembles vertically or horizontally with rubber mallet.
Iron Horse, 5 Shelf, Commercial Duty Boltless Shelving, Starter, 36"W x 18"D x 72"H, Wire Deck
|
Questions & Answers (0)
Product Description
PRICE
$135.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 18 in |
| Height | 72 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Wire Deck |
| Shelf Capacity | 460 lbs |
| Series | Iron Horse 2300 Series |
| Style | Double Rivet |
| Country of Origin | Thailand |
| Number of Shelves | 5 |
| Material | Steel |
| Deck Type | Wire Deck |
| Manufacturers Part Number | 22130 |
| Unit Type | Commercial Duty |
| Brand | Hirsh Industries |
Warranty
| Warranty | Limited Lifetime Warranty yr |
Compliance & Certifications
| Certifications | TSCA Title VI Compliant |