Hirsh Iron Horse 3800 LBS Concealed Riveted Shelving are available in 5 shelf units. Riveted steel construction of each unit provides a total capacity of 3800 LBSs of evenly distributed weight. Concealed rivet design provide a clean look perfect for home and office. Assembles vertically or horizontally with rubber mallet.
Iron Horse, 5 Shelf, Standard Duty Boltless Shelving, Starter, 48"W x 24"D x 84"H, Wood Deck
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 24 in |
| Height | 84 in |
Product Details
| Assembly Required | Yes |
| Type | Starter Unit |
| Shelf Type | Wood Deck |
| Shelf Capacity | 760 lbs |
| Series | Iron Horse 3800 Series |
| Style | Concealed Rivet |
| Country of Origin | Vietnam |
| Number of Shelves | 5 |
| Material | Steel |
| Deck Type | Wood Deck |
| Manufacturers Part Number | 19454 |
| Unit Type | Standard Duty |
| Brand | Hirsh Industries |
Warranty
| Warranty | Limited Lifetime Warranty |
Compliance & Certifications
| Certifications | TSCA Title VI Compliant |