Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago Pneumatic

Model # :WBB3145446

MPN #: RCP-C10123HS

Chicago Pneumatic Iron Two Stage Air Compressor, 10 HP, 120 Gal. Capacity, 3 Phase, 230V, 830 lb. Wt

Product Description
Each compressor comes complete with everything you need to optimize your work and minimize down time. All RCP two stage compressors come with a full 2 year warranty (including valves)

Features:
  • Start-Stop Pressure Switch Control
  • Tank: both CRN & ASME certified and National Board Registered w/ ASME certified safety valve on tanks and pumps
  • Fully Enclosed Belt Guard, Discharge Valve, Magnetic Starter and Alternator
  • Premium Models also Include: Low Oil Level Switch, Automatic Tank Drain, and Belt Guard Aftercooler
  • Amp Draw: 26-25
  • Rec. Breaker: 60
  • Recipricating Splash Lubricated


PRICE
$5,305.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Tank Size120 gal
Tank Outlet3/4

Product Details

TypeTwo Stage Air Compressor
CFM32 CFM
Oil TypeSplash Lubricated
Horsepower10 HP
Oil SystemSplash Lubricated
ColorBlack
Tank Drain ValveAutomatic
After CoolerYes
Max PSI175 psi
Start TypeElectric
Voltage230 V
MaterialCast Iron
Phase3
Tank OrientationHorizontal
Manufacturers Part NumberRCP-C10123HS
Fuel TypeElectric
Pump TypeTwo-Stage
BrandChicago Pneumatic

Warranty

Warranty2 yr