Ironcat 30" Leather Jacket, Golden Yellow, L, All Leather
Write a Review
|
Questions & Answers (0)
Product Description
IRONCAT 30" Leather Jacket, Golden Yellow, Large, All Leather
Leather jacket specially tanned for heat resistance protects from spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Snaps are reinforced with additional piece of leather while rivets are placed in high stress areas ensuring long life of garment.
Leather jacket specially tanned for heat resistance protects from spark and spatter. Black anodized snaps and rivets do not corrode and prevent flashback. Snaps are reinforced with additional piece of leather while rivets are placed in high stress areas ensuring long life of garment.
PRICE
$169.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Weight | 4 lbs |
| Size | L |
Product Details
| Type | Welding Jacket |
| Closure Type | Snaps & Rivets |
| Material | Leather |
| Front Closure | Snaps & Rivets |
| Gender | Men's |
| Description | Ironcat Leather Welding Jacket |
| Color | Yellow |
| Manufacturers Part Number | 7005/L |
| Brand | West Chester |