Ironcat Premium Top Grain Kidskin TIG Welding Gloves, Pearl, Large, All Leather - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Premium top grain kidskin provides the best fit and dexterity necessary for TIG welding. Soft leather allows wire to pass freely over glove. 4" cuff protects hands and lower arms from burns.
PRICE
$90.00 Sold in packages of 6 / $15.00 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
| Weight | 2 lbs |
| Size | L |
| Cuff Length | 4 in |
Product Details
| Type | TIG |
| Reflective Tape | No |
| Color | White |
| Application | TIG Welding, Steel Mills, Shipyards, Manufacturing, Automotive, Gas Welding |
| Series | Ironcat |
| Strap Included | No |
| Cuff Style | Gauntlet |
| Glove Pattern | Gunn |
| High Visibility | No |
| Material | Goatskin |
| Package Quantity | 1 Pair |
| Gender | Unisex |
| Manufacturers Part Number | 6141/L |
| Covers | Palm & Fingers |
| Lining Material | Unlined |
| Flame Retardant | Yes |
| Brand | West Chester |