Cold Weather Jackets & Coats
Most Relevant
Thermal Jackets

Protect yourself from the wind and cold with a thermal jacket from Global Industrial. They feature a durable breathable material that repels water keeping you warm and dry. These thermal jackets come equipped with a drawstring waist to keep out the cold wind, and series of pockets to keep your phone, documents and other devices dry.
| Compare | Image | Brand | Size | Color | Material | Gender | Closure Type | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | N-Ferno by Ergodyne | Size | Blue | Polyester | Unisex | Zipper | WBB3159388 | $129.95 | ||
![]() | Ergodyne | Size | Black | Nylon, Polyester | Unisex | Zipper | Ships Same Day WBB2274231 | $189.95 | ||
![]() | Tingley | Size | Black | Nylon/Polyester | Unisex | Zipper & Snap | WBB3161083 | $149.95 |
Winter Jackets

Stay warm in extremely cold environments with our line of durable winter jackets. These jackets feature a water-repellent, wind-tight finish for superior protection against the elements, and their advanced insulation technology ensures maximum warmth without sacrificing ease of movement. Our industrial winter jackets will stand up to cold weather conditions season after season.
Showing 1-10 of 46 results
Parkas

Keep warm in harsh environments with our industrial-grade parka jackets. Engineered for industrial strength, these jackets feature a waterproof design, elastic back band, and exceptional insulation, making them the perfect balance between warmth and unrestricted movement. Available in a range of colors including safety yellow and orange, they ensure high visibility in hazardous work environments.
Showing 1-10 of 31 results
Softshell Jackets

Our softshell jackets are built to withstand the demands of your work or outdoor activities. The soft 100% polyester waterproof shell provides comfort and flexibility for movement while you work, keeping you comfortable and focused in any weather conditions. Available in a variety of colors and sizes.
Showing 1-10 of 34 results
Insulated Coats

Prepare for any weather conditions and stay ready on the job with our insulated coats. Designed to keep you warm and comfortable in temperatures as low as 10°F, these jackets are also waterproof ensuring you are well-equipped for any work environment, whether outdoors or in industrial freezer machines. Available in a range of colors and sizes.
Showing 1-10 of 23 results
Tall Winter Jackets

Our heavy-duty tall winter jackets provide warmth even in the harshest cold environments. Their fingertip length offers optimal coverage, and these winter jackets are made from durable material to ensure years of reliable use. With a tear resistant, water-repellent, and wind-tight exterior, our jackets keep you protected from the elements. Stay warm in the extreme cold.
Fleece Jackets

Experience year-round comfort with our versatile fleece jackets that can be worn in any season. Whether you need a standalone jacket or an extra layer for added warmth, these jackets are the perfect choice. With elastic cuffs and a shock cord adjustment at the bottom, you can easily customize the fit to your preference.









