Irrigation Manifolds & Valves
Brand
Connection Size
Length
Material
Width
Type
Price
Related Products
Elevate your daily watering routines with the Avagard® Recoil Water Hose, a 25-foot marvel designed for your convenience. Crafted from resilient EVA material, it effortlessly stretches to meet your watering needs and then springs back, neatly coiling for storage. Lightweight but mighty, it laughs in the face of outdoor elements and harmful UV rays. The nickel-plated brass coupling offers exceptional durability, standing up to corrosion like a champ. And with a rubber washer in the female coupling, rest assured your connections remain leak-proof. Perfect for decks, patios, gardens, boats, ...
Presenting the Avagard® hose nozzle, a robust blend of form and function. This heavy-duty metal body, fortified with an anodized finish for rust resistance, meets a soft rubber-coated, shock-resistant handle for a comfortable grip. With nine versatile spray patterns, including jet, full, soaker, mist, flat, vertical, angle, cone, and shower modes, it's your go-to tool for efficient gardening and thorough cleaning. The adjustable pressure settings cater to everything, from patio scrubbing to delicate flower misting. Plus, it's a breeze to attach or detach with the high-quality removable ...
Introducing the Avagard® Big Gulp Hand Pump, your solution for high-capacity fluid transfer. With its durable construction and smooth pumping action, this pump effortlessly collects up to 35 oz. per stroke. Equipped with a contoured ergonomic grip handle and a self-priming mechanism, it ensures comfortable and efficient operation. Its heavy-duty Polycarbonate Cylinder Body and Aircraft Aluminum Pump Shaft guarantee longevity, while the removable intake filter allows for easy cleaning. Whether for automotive, industrial, or agricultural tasks, trust the Big Gulp Hand Pump for reliable ...
The AG-Lite® Wall Mounted Manual Hose Reel holds up to 150 feet of 5/8" hose (hose not included) and is constructed from powder-coated steel for durability and corrosion resistance. Its side-mounted hand crank allows smooth hose retraction, while a built-in hose guide ensures uniform winding. Designed for both horizontal and vertical wall installation, it fits easily into residential or commercial environments like workshops, barns, garages, and outdoor stations. Ideal for anyone seeking efficient hose management, this reel is compatible with standard garden hoses and supports a neat, ...
Elevate your watering and cleaning experience with the Avagard® hose nozzle. Crafted with heavy-duty, ergonomic design, it offers a choice of eight efficient spray modes, from gentle to powerful, adding a touch of fun while conserving water. This high-quality nozzle conveniently attaches to any 1/2 inch bore hose or can be removed to fit standard GHT thread fittings. With jet, full, mist, flat, vertical, angle, cone, and shower spray patterns, it's a versatile tool for your gardening and washing needs. Whether you're cleaning your patio, car, or delicately misting flowers, this spray gun ...