Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Orbit

Model # :WBB735631

MPN #: 57899

Orbit® Irrigation 9 Station Easy-Set Logic™ Timer - Green

Product Description
Orbit® Irrigation 9 Station Easy-Set Logic™ Timer - Green

The Orbit swing door timer comes in a weatherproof cabinet with internal transformer for easy indoor or outdoor plug-and-go installation. Easy-Set Logic provides for headache-free programming.

    Features and Benefits

  • Indoor/Outdoor Mounting
  • Easy-Set Programming Logic
  • 3 Programs for flexible scheduling
  • Large LCD and Dial
CLEARANCE PRICE
$52.95

was $71.95
Save $19.00 (26%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4-1/2 in
Width8-1/4 in
Height9-1/2 in

Product Details

Number of Stations9
TypeIndoor/Outdoor Timer
Voltage110 V
Package Quantity1
ColorGray
SeriesWaterMaster
Manufacturers Part Number57899
BrandOrbit