Add to list
Share
Print


Model #: WBB735614
MPN #: 55200
Orbit®55200 Irrigation Super Jet® 35' Impact In Canister
|
Questions & Answers (0)
PRICE
$9.50
Ships in One Business Day
Orbit® 55200 Irrigation Super Jet® 35' Impact in Canister
Area Coverage up to 35 ft. Diameter - full or part circle, universal - Replaces most impact and gear stream heads, 3 in. pop-up height, flow-thru design- for superior dirty water performance, multiple inlets - 1/2 in. threaded side or bottom inlet
Area Coverage up to 35 ft. Diameter - full or part circle, universal - Replaces most impact and gear stream heads, 3 in. pop-up height, flow-thru design- for superior dirty water performance, multiple inlets - 1/2 in. threaded side or bottom inlet
- Features and Benefits
- Area coverage up to 40' diameter - full or part circle
- Universal - replaces most impact and gear stream heads
- 3" Pop-Up height
- The flow thru design allows superior dirty water performance
- 1/2" threaded side or bottom inlet
1
1