Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
IRWIN Tools

Model # :WBB753434

MPN #: 1002L3

IRWIN VISE-GRIP® 1002L3 4WR The Original™ 4" Curved Jaw Locking Plier

Product Description
Irwin® Vise-Grip® 4WR Original Curved Jaw w/ Wire Cutter 4" Carded Locking Plier

Features:
  • Curved jaw with built-in wire cutter great for a variety of applications and material shapes
  • Classic trigger release provides maximum locking force
  • Convenient wire cutter included
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Hardened teeth are designed to grip from any angle
  • Hex key adjusting screw tightens to adjust pressure and draw materials together and provides a controlled release
  • Backed by the IRWIN VISE-GRIP Lifetime Guarantee
PRICE
$18.50

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
18.50
Buy 3 units - 5 units
17.75Save $0.75 (4%)
Buy 6+ units
17.25Save $1.25 (7%)
Available on or around 11/02/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length4 in
Jaw Capacity15/16 in

Product Details

Handle MaterialSteel
Max Jaw Capacity Range1/2-1"
TypeLocking
Jaw SurfaceSerrated
Number of Pieces1
Wire CutterYes
Spring LoadedYes
Jaw ShapeCurved
Handle TypeTrigger Release
InsulatedNo
Country of OriginChina
Handle Color FamilySteel
Manufacturers Part Number1002L3
Handle StyleTrigger Release
BrandIRWIN Tools