Drop in replacement for ISO 15552 standardized cylinders. These cylinders are used in a myriad of MRO and OEM pneumatic automation applications. Cushioned, Chrome plated C40 steel piston rod, zinc plated steel jam nut, polyurethane rod seal, polyurethane cushion seals, zinc plated steel cushion adjustment screw, aluminum end cap, anodized aluminum body, zinc plated steel screws, sintered bronze rod bearing, polyurethane piston seals, plastoferrite magnet, aluminum piston, support magnet, NBR O-Ring Seals
Aignep USA ISO 15552 Double Acting Magnetic Cylinder 100mm Bore x 100mm Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$257.76
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Temperature Range | 176 °F |
| Type | NBR |
| Description | 100mm Bore x 100mm Stroke |
| Manufacturers Part Number | XH1000100 |
| PSI | 145 psi |
| For Use With | Filtered and Lubricated or Non-Lubricated Compressed Air |
| Brand | Aignep USA |
Compliance & Certifications
| Mounting Standard | ISO 15552 |