Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2382649

MPN #: XH0320090

Aignep USA ISO 15552 Double Acting Magnetic Cylinder 32mm Bore x 90mm Stroke

Product Description

Drop in replacement for ISO 15552 standardized cylinders. These cylinders are used in a myriad of MRO and OEM pneumatic automation applications. Cushioned, Chrome plated C40 steel piston rod, zinc plated steel jam nut, polyurethane rod seal, polyurethane cushion seals, zinc plated steel cushion adjustment screw, aluminum end cap, anodized aluminum body, zinc plated steel screws, sintered bronze rod bearing, polyurethane piston seals, plastoferrite magnet, aluminum piston, support magnet, NBR O-Ring Seals

PRICE
$95.36

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Temperature Range176 °F
TypeNBR
Description32mm Bore x 90mm Stroke
Manufacturers Part NumberXH0320090
PSI145 psi
For Use WithFiltered and Lubricated or Non-Lubricated Compressed Air
BrandAignep USA

Compliance & Certifications

Mounting StandardISO 15552