Drop in replacement for ISO 6432 standardized cylinders. Double-acting, cushioned. These cylinders are used in a myriad of MRO and OEM pneumatic automation applications. Zinc-plated steel rod jam nut, 303 stainless steel piston rod, polyurethane rod seal, anodized aluminum end cap, zinc plated mounting nut, sintered bronze rod bearing, NBR O-ring seals, neoprene bumper, brass piston, polyurethane piston seal, bonded ferrite magnet, 304 stainless steel body
Aignep USA ISO 6432 Double Acting Magnetic Cylinder 16mm Bore x 125mm Stroke
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$67.48
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Temperature Range | 176 °F |
| Type | NBR |
| Description | 16mm Bore x 125mm Stroke |
| Manufacturers Part Number | MH0160125 |
| PSI | 145 psi |
| For Use With | Filtered and Lubricated or Non-Lubricated Compressed Air |
| Brand | Aignep USA |
Compliance & Certifications
| Mounting Standard | ISO 6432 |