Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2382659

MPN #: MH0200100

Aignep USA ISO 6432 Double Acting Magnetic Cylinder 20mm Bore x 100mm Stroke

Product Description

Drop in replacement for ISO 6432 standardized cylinders. Double-acting, cushioned. These cylinders are used in a myriad of MRO and OEM pneumatic automation applications. Zinc-plated steel rod jam nut, 303 stainless steel piston rod, polyurethane rod seal, anodized aluminum end cap, zinc plated mounting nut, sintered bronze rod bearing, NBR O-ring seals, neoprene bumper, brass piston, polyurethane piston seal, bonded ferrite magnet, 304 stainless steel body

PRICE
$81.44

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Temperature Range176 °F
TypeNBR
Description20mm Bore x 100mm Stroke
Manufacturers Part NumberMH0200100
PSI145 psi
For Use WithFiltered and Lubricated or Non-Lubricated Compressed Air
BrandAignep USA

Compliance & Certifications

Mounting StandardISO 6432