Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB2382597

MPN #: MB0100025

Aignep USA ISO 6432 Single Acting Magnetic Cylinder 10mm Bore x 25mm Stroke

Product Description

Drop in replacement for ISO 6432 standardized cylinders. Single-acting spring return. These cylinders are used in a myriad of MRO and OEM pneumatic automation applications. Zinc-plated steel rod jam nut, 303 stainless steel piston rod, polyurethane rod seal, anodized aluminum end cap, zinc plated mounting nut, sintered bronze rod bearing, NBR O-ring seals, neoprene bumper, brass piston, polyurethane piston seal, bonded ferrite magnet, 304 stainless steel body

PRICE
$42.12

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Temperature Range176 °F
TypeNBR
Description10mm Bore x 25mm Stroke
Manufacturers Part NumberMB0100025
PSI145 psi
For Use WithFiltered and Lubricated or Non-Lubricated Compressed Air
BrandAignep USA

Compliance & Certifications

Mounting StandardISO 6432