The SK6-0B Surge Suppressor from DataShield by Tripp Lite is ideal for protecting audio/video devices and printers. This direct plug-in surge suppressor features 6 outlets and 750 joules of surge energy absorption. Lifetime Limited Warranty with $10,000 Ultimate Lifetime Insurance (USA & Canada only).
Tripp Lite SK6-0B Isobar Surge Protector/Suppressor, 6 Outlets, Direct Plug-In, 750 Joules
|
Questions & Answers (0)
Product Description
PRICE
$25.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 2 in |
| Height | 10-3/4 in |
Product Details
| Type | Surge Suppressor |
| Color | Black |
| Amperage | 15 A |
| Voltage Rating | 120 V |
| Material | Plastic |
| Joules | 750 |
| Watts | 1800 W |
| Manufacturers Part Number | SK6-0B |
| Number of Outlets | 6 |
| Outlet Type | NEMA 5-15R |
| Number of Receptacles | 6 |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| NEMA | 5-15R |