Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Winco ISS-30 Disher/Portioner, 1-1/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-30 Disher/Portioner, 1-1/4 oz, Stainless Steel - Pkg Qty 12

Item #: WBB1359364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$10.50 ea.

Minimum Quantity: 2

Price: $126.00 / Pkg of 12

Save $6.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Winco ISS-12 Disher/Portioner, 3-1/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-12 Disher/Portioner, 3-1/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-16 Disher/Portioner, 2-3/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-16 Disher/Portioner, 2-3/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-50 Disher/Portioner, 5/8 oz, Stainless Steel - Pkg Qty 12

Winco ISS-50 Disher/Portioner, 5/8 oz, Stainless Steel - Pkg Qty 12

Winco ISS-24 Disher/Portioner, 1-3/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-24 Disher/Portioner, 1-3/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-70 Disher/Portioner, 1/2 oz, Stainless Steel - Pkg Qty 12

Winco ISS-70 Disher/Portioner, 1/2 oz, Stainless Steel - Pkg Qty 12

Winco ICD-6 Ice Cream Disher W/ Plastic Handle, Size #6, White - Pkg Qty 10

Winco ICD-6 Ice Cream Disher W/ Plastic Handle, Size #6, White - Pkg Qty 10

Winco ICD-20 Ice Cream Disher W/ Plastic Handle, Size #20, Yellow - Pkg Qty 10

Winco ICD-20 Ice Cream Disher W/ Plastic Handle, Size #20, Yellow - Pkg Qty 10

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Alegacy AL12612 - Ice Cream/Food Dishers 3.25 Oz., Green

Alegacy AL1268 - Ice Cream/Food Dishers 4 Oz., Gray

Alegacy AL1268 - Ice Cream/Food Dishers 4 Oz., Gray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Aluminum Colander 16 Qt

Vollrath® Aluminum Colander 16 Qt

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Cooper-Atkins® Thermocouple, 50012-K, Bell Surface Probe, 120° Angle Shaft, Type K

Winco ISS-30 Disher/Portioner, 1-1/4 oz, Stainless Steel

Disher 1 1/4 Oz, 1 7/8" Diameter.



Product Details

  • Package Quantity 12
  • Brand Winco
  • Description Disher/Portioner
  • Material Stainless Steel
  • Manufacturers Part Number ISS-30
  • Capacity 1.25 oz
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Winco ISS-30 Disher/Portioner, 1-1/4 oz, Stainless Steel - Pkg Qty 12

Winco ISS-30 Disher/Portioner, 1-1/4 oz, Stainless Steel - Pkg Qty 12

Item #: WBB1359364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant