This disconnect switch is designed for use with an enclosure. The handle mounts to the door and the switch is din-rail (rear) mounted. This system features a coupling that restricts the enclosure from being opened while the switch is in the ON position. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability.
Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. For additional poles and accessories please visit the Springer Controls|Merz Accessories for Disconnect Switches page on www.globalindustrial.com.
Note: Enclosure Not Included.
Springer Controls/MERZ ML1-025-DR2,25A,3-Pole,Disconnect Switch,Red/Yel,Din-Mount,Coupling,Lockout
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 1-3/4 in |
| Height | 2 in |
Product Details
| Max Voltage | 600 V |
| Includes | Switch, Handle, Coupling Interlock Kit, Terminal Cover |
| Handle Color Family | Red/Yellow |
| Manufacturers Part Number | ML1-025-DR2 |
| Amperage | 25 A |
| AWG | 10+ |
| Poles | 3 |
| Brand | Springer Controls |
Compliance & Certifications
| Certifications | cULus |