Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Springer Controls

Model # :WBB525303

MPN #: ML1-025-PR2

Springer Controls/MERZ ML1-025-PR2, 25A, 3-Pole, Disconnect Switch, Red/Yellow, Din-Mount, Lockout

Product Description
This is a rear-mounting (din-rail) disconnect switch. The handle is attached to the switch and not a panel nor an enclosure door. MERZ has long been the industry standard in UL certified Disconnect Switches. MERZ disconnect switches are second to none for quality and reliability.

Springer Controls-MERZ Disconnect Switches are available in models from 16 Amp to 125 Amp. These UL certified switches are suitable for residential and industrial applications. Switches are available in front (panel) mounting, center mounting, and din rail mounting varieties. A variety of handles are available. For additional poles and accessories please visit the Springer Controls|Merz Accessories for Disconnect Switches page on www.globalindustrial.com.

PRICE
$89.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth1-3/4 in
Height2 in

Product Details

Max Voltage600 V
IncludesSwitch, Handle
Handle Color FamilyRed/Yellow
Manufacturers Part NumberML1-025-PR2
Amperage25 A
AWG10+
Poles3
BrandSpringer Controls

Compliance & Certifications

CertificationscULus