Clearance
x

Take 15% off your entire order!

Offer applied at checkout

22mm Selector Sw Operator, black bezel, 3 position, Spr rtn right to ctr, lever, Z cam, black

22mm Selector Sw Operator, black bezel, 3 position, Spr rtn right to ctr, lever, Z cam, black

Item #: WBB525348

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$22.50 up to 50% OFF

Price: $11.25

Save $0.56 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Item # N7SCD0A1195, N7 (30 mm) Keyed Selector Switches

Item # N7SCD0A1195, N7 (30 mm) Keyed Selector Switches

22 mm Selector Switch Operator, black bezel, 2 position, maintained, knob, D cam, Black

22 mm Selector Switch Operator, black bezel, 2 position, maintained, knob, D cam, Black

Advance Controls 128447, Single Phase Drum Switch Maintained

Advance Controls 128447, Single Phase Drum Switch Maintained

Springer Controls/MERZ W151/3-I2-CA,20A,3-POLE,Encl. Reversing Switch,Maintained Lever Handle

Springer Controls/MERZ W151/3-I2-CA,20A,3-POLE,Encl. Reversing Switch,Maintained Lever Handle

Springer Controls / MERZ W105/3-AA, Reversing Switch, Maintained, 3-Pole, 16A, 4-hole front-mount

Springer Controls / MERZ W105/3-AA, Reversing Switch, Maintained, 3-Pole, 16A, 4-hole front-mount

Springer Controls / MERZ W251/3-AB, Reversing Switch, Maintained, 3-Pole, 25A, 4-hole front-mount

Springer Controls / MERZ W251/3-AB, Reversing Switch, Maintained, 3-Pole, 25A, 4-hole front-mount

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

Advance Controls 134801 CK28.311 Contactor, 3-Pole, 120V

Springer Controls N5XSVZ5N, 3-Position Selector, 1-0-2, Maintained 1, Spring Returns 2 to 0, BLACK

This oil-tight 3-position selector is designed to fit an industry standard 22 mm panel hole. This selector can be outfitted with up to three N5B01VN (normally closed) or N5B10VN (normally open) contacts. Please reference the CONTACTS ACTUATED/POSITION column to ensure you get the switch that fits your motor application. Contacts are not included. This switch is also available from Global Industrial with 2 N5B11VN contacts installed which will accomodate all normal motor control applications.

Weights & Dimensions

  • Hole Diameter 22 mm

Product Details

  • Compatible Contact Part/Model Number N.C.(N5BO1VN), N.O.(N5B10VN), N.C.+N.O.(N5B11VN), N.C.(N5B01FN), N.O.(N5B10FN)
  • Type Lever
  • Positions 1-0-2
  • Brand Springer Controls
  • Contacts Actuated/Position 1:2 0:0 2:2
  • Bezel Style Black N4X
  • Operator Type Maintained 1, Spring Returns 2 to 0
  • Manufacturers Part Number N5XSVZ5N
  • Illumination No
  • Color Family Black
  • Contact Type Not Included

Compliance & Certifications

  • Certifications cUL
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
22mm Selector Sw Operator, black bezel, 3 position, Spr rtn right to ctr, lever, Z cam, black

22mm Selector Sw Operator, black bezel, 3 position, Spr rtn right to ctr, lever, Z cam, black

Item #: WBB525348

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant