Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1379152

MPN #: J22201.MD

Tingley® J22201 Iron Eagle® Storm Fly Front Jacket, Blue, Hood Snaps, Medium

Product Description
Tingley® J22201 Iron Eagle® Storm Fly Front Jacket, Blue, Hood Snaps, MD

Iron Eagle® - Heavy protection, lightweight comfort. The Iron Eagle® exterior coated polyurethane on nylon suit is lightweight and durable. Extremely comfortable and flexible, the Iron Eagle also has the durability to resist fats, oils, pine tars, gasoline, grease, and a variety of other chemicals. It is ideal for the toughest work conditions. Ideal Applications: Food Processing, Meat Packing, Forestry, Agriculture, Petrochemical, and Nuclear Utilities. Chemical Resistance: Good in most hydrocarbon oils, organic acids, salts, alkalies and in some organic solvents. Not recommended in ketones, alcohols and certain solvents.

PRICE
$37.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness10 mil
SizeM

Product Details

StyleIron Eagle®
TypeRain Coat
MaterialExterior Coated Polyurethane on Nylon
Package Quantity1
DescriptionIron Eagle® Storm Fly Front Jacket
ColorBlue
Manufacturers Part NumberJ22201.MD
Chemical ResistanceMany Acids, Oils, Alcohols, Salts and Alkalies
BrandTingley