Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378531

MPN #: J24172.SM

Tingley® J24172 Icon 3.1™ Jacket W/ Reflective Tape, Fluorescent Yellow/Green, Small

Product Description
Tingley® J24172 Icon 3.1™ Jacket with Reflective Tape, Fluorescent Yellow/Green, SM

The Icon™ premium ANSI compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.

PRICE
$149.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length31-1/2
SizeS
Thickness10 mil

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorYellow
StyleBreathable
Closure TypeZipper
Material300D Woven Polyester/Polyurethane
Front ClosureZipper
DescriptionStorm Jacket
Package Quantity1
GenderMen's
Manufacturers Part NumberJ24172.SM
Primary UseCold Weather Protection
BrandTingley