Tingley® J25022 Phase 3™ Soft Shell Jacket, Fluorescent Yellow/Green/Charcoal Gray, SM
The Phase 3™ Soft Shell - premium, breathable, water resistant, windproof, high visibility outerwear. A revolutionary 3 layer material that keeps you warm and dry, yet cool and comfortable for 3-season protection. Offers amazing warmth-to-weight ratio in a breathable, wind and water resistant system. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
Tingley® J25022 Phase 3 Soft Shell Jacket, Fluorescent Yellow/Green/Charcoal Gray, Small
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 |
| Sleeve Length | 34" |
| Size | S |
| Fits Chest Size | 39" |
| Jacket Length | 29" |
| Thickness | 39 mil |
Product Details
| Number of Pockets | 3 |
| Material | Trilaminated Polyester |
| Front Closure | Zipper |
| Gender | Men's |
| Manufacturers Part Number | J25022.SM |
| Waterproof | No |
| Primary Use | Cold Weather Protection |
| Number of Outside Pockets | 1 |
| Water Resistant | Yes |
| Brand | Tingley |
| Type | High Visibility Jacket |
| Reflective Tape | Yes |
| Class | ANSI Class 3 |
| Color | Yellow |
| Thermal | Yes |
| Number of Inside Pockets | 2 |
| Style | Softshell |
| Insulated | Yes |
| Closure Type | Zipper |
| High Visibility | Yes |
| Package Quantity | 1 |
| Description | Water Resistant Jacket |
| Lining Material | Fleece |
Compliance & Certifications
| Certifications | ANSI/ISEA 107 |