Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378738

MPN #: J56107.5X

Tingley® J56107 DuraScrim™ Storm Fly Front Hooded Jacket, Yellow, 5XL

Product Description
Tingley® J56107 DuraScrim™ Storm Fly Front Hooded Jacket, Yellow, 5XL

DuraScrim™ high strength, low cost. Double coated PVC on polyester suit offers durability at an economy price. Extremely high tear strength is the result of an open weave polyester scrim fabric being sandwiched between two layers of flame resistant PVC coating. Ideal Applications: Light Chemical, Construction, Utilities, Agriculture, Food Processing, and General Industry. Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.

PRICE
$20.25

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness10.5 mil
Size5XL

Product Details

StyleDuraScrim™
TypeRain Coat
MaterialDouble Coated PVC on Polyester
Package Quantity1
DescriptionDuraScrim™ Storm Fly Front Hooded Jacket
ColorYellow
Manufacturers Part NumberJ56107.5X
Chemical ResistanceMany Acids, Oils, Alcohols, Salts and Alkalies
BrandTingley