Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378918

MPN #: J67113.LG

Tingley® J67113 StormFlex® Zipper Front Hooded Jacket, Black, Large

Product Description
Tingley® J67113 StormFlex® Zipper Front Hooded Jacket, Black, LG

StormFlex® - Lightweight, medium duty rainwear designed for 100% waterproof protection, generously cut for freedom of movement and comfort. Contemporary styling and lightweight waterproof protection make StormFlex® an ideal rain suit. Ideal Applications: Active recreation.

PRICE
$51.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thickness16 mil
SizeL

Product Details

StyleStormFlex®
TypeRain Coat
Material.40mm Polyurethane on Stretch Knit
Package Quantity1
DescriptionStormFlex® Zipper Front Hooded Jacket
ColorBlack
Manufacturers Part NumberJ67113.LG
BrandTingley