Tingley® J67113 StormFlex® Zipper Front Hooded Jacket, Black, MD
StormFlex® - Lightweight, medium duty rainwear designed for 100% waterproof protection, generously cut for freedom of movement and comfort. Contemporary styling and lightweight waterproof protection make StormFlex® an ideal rain suit. Ideal Applications: Active recreation.
Tingley® J67113 StormFlex® Zipper Front Hooded Jacket, Black, Medium
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thickness | 16 mil |
| Size | M |
Product Details
| Style | StormFlex® |
| Type | Rain Coat |
| Material | .40mm Polyurethane on Stretch Knit |
| Package Quantity | 1 |
| Description | StormFlex® Zipper Front Hooded Jacket |
| Color | Black |
| Manufacturers Part Number | J67113.MD |
| Brand | Tingley |