Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB1378916

MPN #: J72003.2X

Tingley® J72003 Icon 3.1™ Black Fleece Jacket, 2XL

Product Description
Tingley® J72003 Icon 3.1™ Black Fleece Jacket, 2XL

Black Fleece Jacket - can be worn year round for all season comfort. Available for use as a stand alone jacket or zipped in and out of the Icon™ Jackets, Styles J24122 and J24129. Compatible with inner attachment system of the Icon jackets for accommodation as a liner.

PRICE
$50.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32
Size2XL

Product Details

TypeFleece Jacket
ColorBlack
StyleIcon 3.1™
Closure TypeZipper
Material300 Gram Fleece
Front ClosureZipper
DescriptionIcon 3.1™ Black Fleece Jacket
Package Quantity1
GenderMen's
Manufacturers Part NumberJ72003.2X
Primary UseCold Weather Protection
BrandTingley

Compliance & Certifications

CertificationsANSI Compliant