Tingley® J72003 Icon 3.1™ Black Fleece Jacket, XL
Black Fleece Jacket - can be worn year round for all season comfort. Available for use as a stand alone jacket or zipped in and out of the Icon™ Jackets, Styles J24122 and J24129. Compatible with inner attachment system of the Icon jackets for accommodation as a liner.
Tingley® J72003 Icon 3.1 Black Fleece Jacket, XL
|
Questions & Answers (0)
Product Description
PRICE
$48.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 31 |
| Size | XL |
Product Details
| Type | Fleece Jacket |
| Color | Black |
| Style | Icon 3.1 |
| Closure Type | Zipper |
| Material | 300 Gram Fleece |
| Front Closure | Zipper |
| Description | Icon 3.1 Black Fleece Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | J72003.XL |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |
Compliance & Certifications
| Certifications | ANSI Compliant |