Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136056

MPN #: JH40C2

Ingersoll Rand® Jackhammer, 7/8" x 4-1/4" Hex Shank, 2-5/8" Stroke, 2000 BPM, 115 CFM

Product Description
The JH40 Series jackhammer sports a hole capacity of up to 18 inches (457 mm) deep and 2 inches (51 mm) across, and is tough enough to blast away hard rock. Great for blasting holes, industrial work, and excavation projects, the JH40 will see you through any project.

Features:
  • Wet or Dry Drilling: Take the JH40 to any environment you need to work in
  • Durable : Tough enough for any workspace, the JH40 will become a trusted companion anytime you need a rugged jackhammer on the job
  • Powerful: The JH40 Series jackhammer lives up to the strength and power our customers have come to expect from Ingersoll Rand® tools


PRICE
$3,979.00

This product will be restocked soon

Notify mewhen this product is back in stock
Free Shipping Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22-1/2
Weight61 lbs
Stroke Length2-5/8 in
Bore2-1/2 in
Hose Size Inside Diameter3/4"

Product Details

Blows per Minute2000 BPM
TypeJackhammer
CFM115 CFM
Air Inlet Thread Size (NPT)3/4 in
Tool TypeHammer
Pressure90 psi
DescriptionJackhammer
Manufacturers Part NumberJH40C2
PSI90 psi
BPM2000
BrandIngersoll Rand