Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CARBON ARMOUR

Model # :WBB2306603

MPN #: C07H3GCBGSM30

CARBON ARMOUR™ Jacket, S, Olive Green, C07H3GCBGSM30

Product Description
Features:
  • Arc Rating: 10 cal/cm2
  • CAT 2
  • Fabric/Material: 8.6 oz. OPF Blend, Rip Stop
  • Exceptional tensile and tear strength
  • Moisture wicking and quick drying
  • Covered snap front closure
  • Inside left chest pocket
  • Snaps at wrist for adjustment
  • Anti-static fabric
  • FR fabric will not melt, drip, or ignite
  • Cutaway collar
  • Made in the USA

Compliance:
  • Arc Rating: 10 cal/cm2
  • CAT 2
  • NFPA 70E
  • CSA Z462
  • ASTM F1506
  • OSHA 1910.269
  • EN ISO 11611 A1, Class 2; A2, Class 2; 6.8 impact of spatter, Class 2; 6.9 heat transfer (radiation), Class 1


PRICE
$209.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length30
SizeS
Fabric Weight8.6 oz.

Product Details

Arc Rating10 cal/cm²
TypeFire Resistant Jacket
ColorGreen
SeriesCARBON ARMOUR™
StyleThermal Protection
Closure TypeSnap
MaterialOPF Blend, Rip Stop
Front ClosureSnap-Front
Description30 Long Jacket
GenderUnisex
Package Quantity1
Manufacturers Part NumberC07H3GCBGSM30
Primary UseFire Protection
Hazard Risk Category (HRC)2
Flame RetardantYes
BrandCARBON ARMOUR

Compliance & Certifications

CertificationsASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, EN ISO 11611