Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779295

MPN #: J27113

Icon LTE™ Jacket, Size Men's 3XL, Attached Hood, Black

Product Description
The Icon LTE™ premium, lightweight, waterproof, breathable outerwear. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability.

Features:
  • Black polyurethane on 75 denier ripstop polyester.
  • Loaded with premium features for multipurpose applications.
  • Lightweight, waterproof, breathable material is ideal for warmer climates, while interchangeable liner options provide adaptability for all season comfort.
  • Overhead shoulder design for complete freedom of movement.
  • Stitched and taped sealed seams for 100% waterproof protection.
  • Zipper/storm fly front with throat guard, seals out wind and rain.
  • Roll-a-way adjustable hood in collar design for added convenience.
  • Mesh/taffeta lining for added comfort.
  • Hand warmer side pockets with front cargo pockets and hook & loop closure.
  • Waterproof chest pocket with headphone access from the exterior.
  • Pencil pocket on sleeve.
  • Inner breast pocket with zipper closure.
  • Elastic cuffs with hook & loop take-up straps on sleeves.
  • Tapered sweep with adjustable elastic draw cord on jacket for added protection.
  • Dark color helps conceal dirt.
  • Attachment points for use as shell in SYNC Jacket System.
  • Product ships on hangers.


PRICE
$78.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Fabric Weight3.7 OZ

Product Details

TypeRain Coat
ColorBlack
Number of Pockets7
StyleIcon LTE
Closure TypeZipper
MaterialPolyurethane On 75 Denier Ripstop Polyester
GenderMen's
Package Quantity1
DescriptionIcon LTE™ Jacket
Manufacturers Part NumberJ27113
BrandTingley