Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779369

MPN #: J26113

Bomber 1.5™ Jacket, Size Men's 3XL, Polyester Quilted Liner, Attached Hood, Black

Product Description
An insulated winter wear jacket designed to provide warmth and comfort at an affordable price.

Features:
  • Quilted polyester lining provides warmth and comfort.
  • Overhead shoulder design for complete freedom of movement.
  • Storm fly front and zipper front closure seal out wind and rain.
  • Roll-a-way hood in collar for your convenience.
  • Slash front pockets with closure.
  • Chest pocket with headphone access from the exterior.
  • Elasticized cuffs and waist for comfortable fit.
  • Stitched and taped seams for 100% waterproof protection.
  • 300 denier polyester shell for great wear.
  • 5 exterior and 2 interior pockets for added convenience.
  • Dark color helps conceal dirt while reflective piping enhances visibility.
  • Product ships on hangers.


PRICE
$59.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3XL
Fabric Weight.25MM

Product Details

TypeRain Coat
ColorBlack
Number of Pockets3
StyleBomber 1.5
InsulatedYes
Closure TypeZipper
MaterialPolyurethane on 300 Denier Woven Polyester
DescriptionBomber 1.5™ Jacket
Package Quantity1
GenderMen's
Manufacturers Part NumberJ26113
Lining Material120 Gram Quilted Liner
BrandTingley