Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2778984

MPN #: J27122

Icon LTE™ Jacket, Size Men's Medium, Type R Class 3, Fluorescent Yellow, Green, Black

Product Description
The Icon LTE™ premium, lightweight, ANSI compliant, breathable, high visibility jacket – polyurethane on 75 denier ripstop polyester. Lightweight material allows for comfort and flexibility while ripstop resists tears and adds durability.Ideal Applications: For use in environments where high visibility and lightweight breathability are desired for wearer safety and comfort.

Features:
  • Polyurethane on 75 denier ripstop polyester.
  • ANSI/ISEA 107 Type R Class 3 compliant jacket for high visibility and breathability.
  • Loaded with premium features for multipurpose applications.
  • Fluorescent yellow-green background material for excellent daytime visibility.
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity.
  • Breathable. Test method ASTM E96.
  • Lightweight, waterproof, breathable material is ideal for warmer climates, while interchangeable liner options provide adaptability for all season comfort.
  • Overhead shoulder design for complete freedom of movement.
  • Stitched and taped sealed seams for 100% waterproof protection.
  • 2 way Zipper/storm fly front with throat guard, seals out wind and rain.
  • Roll-a-way adjustable hood in collar design for added convenience.
  • Full-vented cape back for improved air circulation.
  • D-ring access for fall protection harness.
  • Mesh/taffeta lining for added comfort.
  • Hand warmer side pockets with front cargo pockets and hook & loop closure.
  • Convenient front radio pocket with exterior badge holder.
  • Inner breast pocket with zipper closure.
  • Elastic cuffs with hook & loop take-up straps on sleeves.
  • Tapered sweep with adjustable elastic drawcord on jacket for added protection.
  • Dark colored front and cuffs help conceal dirt.
  • 2 Mic tabs.
  • Mildew resistant.
  • Attachment points for use as shell in SYNC Jacket System.


PRICE
$87.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length32-1/2
SizeM
Fabric Weight3.7 OZ

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorYellow
Number of Pockets6
StyleBreathable
Closure TypeZipper
MaterialPolyurethane On 75 Denier Ripstop Polyester
Front ClosureZipper
DescriptionLight Weight Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberJ27122
Primary UseCold Weather Protection
BrandTingley

Compliance & Certifications

ANSI TypeR