Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2779140

MPN #: J41248

Safetyflex® Jacket, Size Men's XL, Storm Fly Front, Hood Snaps, Green

Product Description
The Safetyflex® flame resistant specialty PVC on polyester jacket combines tough protection and comfortable fit. Made to resist industrial acids, chemicals, and caustics, Safetyflex is engineered for protection.

  • Full cut shoulder with 90° sleeve to body angle for maximum freedom of movement.
  • Tapered sleeves have elastic inner cuffs for added safety.
  • Storm fly front seals out wind, rain and contaminants.
  • Non-conductive, non-corrosive snaps.
  • Hidden hardware for added protection.
  • Throat guard. High jacket collar with hook & loop closure for splash and drip protection.
  • Mildew resistant.
  • Heavy exterior coating for excellent permeation performance.
  • Soft, supple feel for all day comfort.
  • Distinctive safety green color for easy identification.
  • Detachable hoodsnaps are affixed to a collar flange and do not penetrate the garment. Detachable hood sold separately.
  • Flame resistant tested. Self extinguishing with flameout and afterglow less than or equal to 2 seconds after removal of ignition source and char length less than 6 inches. Test method ASTM D6413.

Ideal Applications: Chemical handling, transport and storage, petrochemical drilling, refineries, and environmental clean up.

Chemical Resistance: Many acids, oils, alcohols, salts and alkalies.

PRICE
$44.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeXL
Fabric Weight13 OZ

Product Details

TypeRain Coat
ColorGreen
Number of Pockets0
StyleSafetyflex
Closure TypeSnaps
MaterialSpecialty PVC On Polyester
Package Quantity1
GenderMen's
DescriptionSafetyflex® Jacket
Manufacturers Part NumberJ41248
BrandTingley