Actual product may differ from image shown

Worldwide Electric T-Frame Motor PEWWE20-18-256TC-F2, GP, TEFC, Rigid, 3 PH, F2, 256TC, 24.6 FLA
See all 119 items in product family

Worldwide Electric T-Frame Motor PEWWE20-18-256TC-F2, GP, TEFC, Rigid, 3 PH, F2, 256TC, 24.6 FLA

Item #: WBB763319

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $1,221.00 ea.
3+ $1,174.00 ea.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Worldwide Electric T-Frame Motor PEWWE20-18-256TC-F2, GP, TEFC, Rigid, 3 PH, F2, 256TC, 24.6 FLAWorldwide Electric T-Frame Motor WWHT20-18-256TC-F2, GP, TEFC, Rigid, 3 PH, F2, 256TC, 24.6 FLA

Features

  • 20 - 200 HP
  • 1800 RPM
  • 208-230/460 volt
  • TEFC enclosure
  • 1.15 service factor
  • Class F insulation
  • C-face - rigid base
  • Factory F2 mount
  • EISA-Compliant - high efficiency
  • NEMA Design C - high torque
  • Suitable for 50 Hz operation with 1.0 service factor (20 - 150 HP)

Product Specifications

    • HORSEPOWER20
    • ENCLOSURETEFC
    • FRAME256TC
    • MOUNTINGC-Face Rigid
    • NAMEPLATE RPM1800
    • PHASE3
    • MOTOR RPM 60Hz1800
    • VOLTAGE208-230/460
    • SERVICE FACTOR1.15
    • WEIGHT325
    • COMPLIANCEEISA
    • MANUFACTURER PART #PEWWE20-18-256TC-F2
    • FL AMPS54.4-49.2/24.6
    • FEATURESFactory F2 Mount
    • BRANDWorldWide Electric Corporation
    • is_motorYes
    • FL EFFICIENCY92
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
54.81.0.22:24