Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
E. L. Foust Room Air Purifier 160R2, Technostat HEPA, STD Mix, Pre Filter

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

E. L. Foust Room Air Purifier 160R2, Technostat HEPA, STD Mix, Pre Filter

Item #: WBB2188038

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.95
Product Information
Customer Review
Product Q&A
Accessories
E. L. Foust Room Air Purifier 160R2, Technostat HEPA, STD Mix, Pre Filter. Ideal for use in homes, bedrooms, classrooms, offices, etc.

Unit is designed and tested for an area up to 500 sq. ft. See test results on our Education page for chemical reduction, (including Ozone & Formaldehyde) ability. The state of the art Technostat HEPA filter used in the 160 Series does not outgas chemicals up to 200 degrees F; and is rated at the highest efficiency in the industry. We recommend customers use our STD Mix carbon for best results for chemical, fume, & odor control, however, custom mixes are available. If you are simply looking for particle control, you may choose to purchase our carbon-less unit. With our Technostat HEPA filter added to this carbon-less unit, you will receive superb particle control. You may also add the Alpha-Stat particle filter as a pre-filter. Unit comes ready to operate and cartridge replacement is simple. Cartridges are recyclable and we encourage our customers to do so, by offering a refund if they are returned per instructions at time of purchase. Quiet operation, can be used in homes, bedrooms, classrooms, offices, etc. Decibel rating is 18 @ 3 feet.

FILTERDOWN® Particulate Control Filter: Filterdown traps particulates down to 0.5 micron - This includes virtually all dust, pollen, and molds as well as a full range of other pollution particles. Rated at 85% efficiency @ 1.0 micron. Your air purifier will be equipped with this media, unless you specify the optional Technostat HEPA. No glues are used to install this filter.

Optional Technostat HEPA Filter: The 160R2 uses a state of the art HEPA filter that removes particles with an efficiency of 99.738% at 0.1 Micron. This HEPA filter is unique in that it will not outgas at temperatures under 200 degrees (F). No glues are used to install this filter. Particles removed by the HEPA filter include dust, molds, mites, smoke, viruses, and bacteria as well as many other particles in the air.

Product Specifications

    • BRANDE. L. Foust Co. Inc.
    • WIDTH INCHES10
    • DEPTH INCHES10
    • HEIGHT INCHES22
    • WEIGHT LBS17
    • CONSTRUCTIONSteel
    • CFM HIGH160
    • SPEEDS1
    • COVERAGE SQUARE FEET500
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS0.65
    • WATTS45
    • POWER CORD LENGTH FEET8
    • DECIBELS18
    • FILTER TYPEPre & HEPA
    • TYPERoom
    • INCLUDESUnit With Carbon, Technostat HEPA Particle Filter, Pre Filter
    • LIMITED WARRANTY YEARS1
    • MANUFACTURER'S PART NUMBER160R2
    • COLORBlack/Gray
    • FILTER RATING (MICRONS)0.1
    • FILTER EFFICIENCY %99.74

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed