Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FRAM® CA10790 Extra Guard Heavy Duty Radial Seal Outer Air Filter - Pkg Qty 2
See all 613 items in product family

FRAM® CA10790 Extra Guard Heavy Duty Radial Seal Outer Air Filter - Pkg Qty 2

Item #: WBB906928

Sold By: globalindustrial.com

Expected ship date 05/23/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$57.95 each

Sold in packages of 2

Price: $115.90

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
FRAM® CA10790 Extra Guard Heavy Duty Radial Seal Outer Air Filter

FRAM® Extra Guard Air Filters contain scientifically engineered filter media for a higher level of engine protection. Proved to provide twice the engine protection over standard air filters by filtering that much less dirt and debris from your engine's air intake. Heavy Duty Radial Seal Outer Air Filter.

Product Specifications

    • DESCRIPTIONAir Filter
    • MANUFACTURERS PART NUMBERCA10790
    • WEIGHT LBS3.2
    • STYLEHeavy Duty Radial Seal Outer
    • TYPEExtra Guard
    • PACKAGE QUANTITY1
    • BRANDFram

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed