Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hastings® HF741 Hydraulic/Power Steering Element - Pkg Qty 2
See all 76 items in product family

Hastings® HF741 Hydraulic/Power Steering Element - Pkg Qty 2

Item #: WBB906313

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$20.75 each

Sold in packages of 2

Price: $41.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Hastings® HF741 Hydraulic/Power Steering Element

Hastings Premium Power Steering Filter utilizes several types of filtration media for improving system fluid cleanliness levels, providing better cold start performance and meeting service interval expectations are the primary objectives in the design of Hastings hydraulic filters. These power steering filters meet or exceed OEM specification. Quality filters start with quality materials. Tests show Hastings filters beat the competitors in higher efficiency and contaminant holding capacity. Power Steering Filter.

Product Specifications

    • DESCRIPTIONPower Steering Filter
    • MANUFACTURERS PART NUMBERHF741
    • WEIGHT LBS1.01
    • TYPEHydraulic/Power Steering Element
    • PACKAGE QUANTITY1
    • BRANDHastings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed